Apply to be a TradeMaster!
Main product image of Fluorescent Lampholder, Medium Base, Captive Nut Screws Packed Bulk, Tall Profile - White (660W)
Magnifying glass
Hover image to zoom

Fluorescent Lampholder, Medium Base, Captive Nut Screws Packed Bulk, Tall Profile - White (660W)

Brand:
Leviton
SKU:
13357-N
Rating:
(1)
Q&A:
(0)
Fluorescent Lampholder, Medium Base, Captive Nut Screws Packed Bulk, Tall Profile - White (660W)
Magnifying glass
Hover image to zoom
$2.68 each
BOX UP & SAVE 3%
$26.10 box of 10
$2.61 each
In Stock
In Stock
Get 70 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Wattage
660 Watts

Description

–
Fluorescent Lampholder, Medium Base, Captive Nut Screws Packed Bulk, Tall Profile - White (660W)

Product Features
  • Availability: Distribution
  • Body Material: Thermoset
  • Color: White
  • Contact Material: Copper-Alloy
  • Contact Type: Turn-Type
  • Mounting Type: Slide-ON
  • Nut: 6-32 Zinc-Plated
  • Panel Thickness: 18-20 Ga. Panel
  • Screw: 6-32 X 3/8 Zinc-Plated
  • Termination: Quickwire 18AWG Solid or Str. Tinned
  • Wire Strip Length: 3/8 Inch
  • Style Name: Tall Profile
  • Voltage: 600 Volt
  • Warranty: 1 Year Limited

Specs

–
Color:

White

Wattage:

660

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Definitely would buy again

Perfect replacement for my old fluorescent fixture
Steve
Phila. Pa.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy