Apply to be a TradeMaster!
Main product image of 660w-600v Fluorescent Lampholder Pedestal Base, Twist In With-quickwire Body w/ Two Base Slots
Magnifying glass
Hover image to zoom

660w-600v Fluorescent Lampholder Pedestal Base, Twist In With-quickwire Body w/ Two Base Slots

Brand:
Leviton
SKU:
13358-N
Rating:
(0)
Q&A:
(0)
660w-600v Fluorescent Lampholder Pedestal Base, Twist In With-quickwire Body w/ Two Base Slots
Magnifying glass
Hover image to zoom
$4.62 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Light Type: Fluorescent
  • Contact Type: Turn-Type
  • Standards and Certifications: UL/CSA
  • Country of Origin: Please Contact Customer Service
  • Lampholder Type: Linear
  • RoHS Compliant: FALSE
  • Panel Thickness: 18 Ga. Panel
  • Style Name: Pedestal
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy