Apply to be a TradeMaster!
Main product image of 660W, 600V Fluorescent Lampholder, Pedestal Base, High Output, Recessed Double Contact (White)
Magnifying glass
Hover image to zoom

660W, 600V Fluorescent Lampholder, Pedestal Base, High Output, Recessed Double Contact (White)

Brand:
Leviton
SKU:
13464
Rating:
(0)
Q&A:
(0)
660W, 600V Fluorescent Lampholder, Pedestal Base, High Output, Recessed Double Contact (White)
Magnifying glass
Hover image to zoom
$11.39 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Country of Origin: Mexico
  • Body Material: Thermoset
  • Mounting Type: Slide-On or Screw Mount
  • RoHS Compliant: FALSE
  • Style Name: Pedestal
  • Mounting Orientation: Vertical
  • Contact Material: Silver-Plated Copper-Alloy
  • Lamp Contacts: Double Contact Horz.
  • Lampholder Type: Compact
  • Termination: Quickwire 18AWG Solid or Str. Tinned
  • Lamp Wattage: 660 W
  • Light Type: Fluorescent

Specs

–
Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy