Apply to be a TradeMaster!
Main product image of Fluorescent Lampholder,pedestal Base, High Output,660w w/ stationary End.
Magnifying glass
Hover image to zoom

Fluorescent Lampholder,pedestal Base, High Output,660w w/ stationary End.

Brand:
Leviton
SKU:
13465
Rating:
(0)
Q&A:
(0)
Fluorescent Lampholder,pedestal Base, High Output,660w w/ stationary End.
Magnifying glass
Hover image to zoom
$9.80 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Contact Material: Silver-Plated Copper-Alloy
  • Country of Origin: Mexico
  • Termination: Quickwire 18AWG Solid or Str. Tinned
  • Mounting Orientation: Vertical
  • Lamp Wattage: 660 W
  • Lamp Contacts: Double Contact Horz.
  • Lampholder Type: Compact
  • Body Material: Thermoset
  • Light Type: Fluorescent
  • Mounting Type: Slide-On or Screw Mount
  • Style Name: Pedestal
  • RoHS Compliant: FALSE

Specs

–
Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy