The Day Savers – A National Tradesmen Day Contest
Main product image of Fluorescent Lampholder, Pedastal Base, 660w-600v, High Output,recessed Double Contact, Stationary End, COF White, For Push-in Wiring
Magnifying glass
Hover image to zoom

Fluorescent Lampholder, Pedastal Base, 660w-600v, High Output,recessed Double Contact, Stationary End, COF White, For Push-in Wiring

Brand:
Leviton
SKU:
13465-W
Rating:
(0)
Q&A:
(0)
Fluorescent Lampholder, Pedastal Base, 660w-600v, High Output,recessed Double Contact, Stationary End, COF White, For Push-in Wiring
Magnifying glass
Hover image to zoom
$5.75 each
Out of Stock
Out of Stock
Get it Fri, Sep 11 - Fri, Sep 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Thermoset
Product Highlight: Color
White
Product Highlight: Warranty
1 Year Warranty

Description

Features
  • NOM Certified: 57
  • Color: White
  • Rated Wattage: 660W
  • Contact Type: Stationary
  • Contact Type: Stationary
  • Mounting Type: Slide-On or Screw Mount
  • Country of Origin: Mexico
  • Contact Material: Silver-Plated Copper-Alloy
  • Notes: Captive Nut Screws Packed Bulk
  • Termination: Quickwire 18AWG Solid or Str. Tinned
  • Mounting Type: Slide-On or Screw Mount
  • Panel Thickness: 20 Ga. Panel
  • Style Name: Pedestal
  • Wire Strip Length: 3/8 - 1/2 Inch
  • CSA Certified: File LR-5863
  • Standards and Certifications: UL/CSA/NOM
  • Panel Thickness: 20 Ga. Panel
  • Voltage: 600 Volt
  • Availability: OEM BULK ONLY
  • Nut: 8-32 Zinc-Plated
  • Lampholder Type: Compact
  • Lamp Contacts: Double Contact Horz.
  • Mounting Orientation: Vertical
  • UL Listed: File E5833
  • Termination: Quickwire 18AWG Solid or Str. Tinned
  • Lamp Base: High-Output
  • Warranty: 1 Year Limited
  • Lamp Wattage: 660 W
  • Body Material: Thermoset
  • RoHS Compliant: TRUE
  • Light Type: Fluorescent
  • Screw: 8-32 X 1/2 Zinc-Plated

Specs

Terminations:

Quickwire 18AWG Solid

Str. Tinned

Material:

Thermoset

Country of Origin:

Mexico

Color:

White

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy