Apply to be a TradeMaster!
Main product image of Thermoplastic Medium Fluorescent Lampholder 660w-600v, Shallow Base For T-8 & T-12 Lamps
Magnifying glass
Hover image to zoom

Thermoplastic Medium Fluorescent Lampholder 660w-600v, Shallow Base For T-8 & T-12 Lamps

Brand:
Leviton
SKU:
13551-NW
Rating:
(0)
Q&A:
(0)
Thermoplastic Medium Fluorescent Lampholder 660w-600v, Shallow Base For T-8 & T-12 Lamps
Magnifying glass
Hover image to zoom
$5.54 each
In Stock
In Stock
Get 13 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic

Description

–
Features
  • Country of Origin: Mexico
  • Panel Thickness: 20 Ga. Panel
  • Termination: Quickwire Terminals
  • Construction: One-Piece
  • Light Type: Fluorescent
  • Style Name: Pedestal
  • Lampholder Type: Linear
  • RoHS Compliant: TRUE
  • Mounting Type: Slide-ON
  • Lamp Contacts: Double Contact Horz.
  • Contact Material: Silver-Plated Copper-Alloy
  • Lamp Type: T8 - T12
  • Body Material: Thermoplastic
  • Lamp Base: Medium

Specs

–
Terminations:

Quickwire Terminals

Country of Origin:

Mexico

Material:

Thermoplastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy