Apply to be a TradeMaster!
Main product image of High-output Base, Double Contact Fluorescent Lampholder, Pedestal, Stationary (White)
Magnifying glass
Hover image to zoom

High-output Base, Double Contact Fluorescent Lampholder, Pedestal, Stationary (White)

Brand:
Leviton
SKU:
13557-W
Rating:
(0)
Q&A:
(0)
High-output Base, Double Contact Fluorescent Lampholder, Pedestal, Stationary (White)
Magnifying glass
Hover image to zoom
$11.38 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoset
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
White

Description

–
Features
  • Contact Type: Stationary
  • Contact Material: Silver-Plated Copper-Alloy
  • Termination: Quickwire 18AWG Solid or Str. Tinned
  • Feature: For Power Grove and Jacketed Lamps
  • Color: White
  • Panel Thickness: 20 Ga. Panel
  • Lamp Contacts: Double Contact Vert.
  • Warranty: 1 Year Limited
  • UL Listed: File E5833
  • Lamp Base: High-Output
  • Rated Wattage: 660W
  • Light Type: Fluorescent
  • CSA Certified: File LR-5863
  • Mounting Type: Slide-On
  • Country of Origin: Mexico
  • Notes: For Power Grove and Jacketed Lamps
  • Standards and Certifications: UL/CSA/NOM
  • Wire Strip Length: 3/8 - 1/2 Inch
  • RoHS Compliant: TRUE
  • Lampholder Type: Linear
  • Body Material: Thermoset
  • Voltage: 600 Volt
  • NOM Certified: 57
  • Availability: Distribution
  • Style Name: Pedestal

Specs

–
Terminations:

Str. Tinned

Quickwire 18AWG Solid

Material:

Thermoset

Country of Origin:

Mexico

Warranty:

1 Year

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy