Apply to be a TradeMaster!
Main product image of Miniature Base, T5 Bi-pin, Standard Fluorescent Lampholder, Tall Profile, Snap-in Or Slide-on, Lamp-lock, Quickwire 18awg Solid Or Str Tinned (White)
Magnifying glass
Hover image to zoom

Miniature Base, T5 Bi-pin, Standard Fluorescent Lampholder, Tall Profile, Snap-in Or Slide-on, Lamp-lock, Quickwire 18awg Solid Or Str Tinned (White)

Brand:
Leviton
SKU:
13654-TNP
Rating:
(0)
Q&A:
(0)
Miniature Base, T5 Bi-pin, Standard Fluorescent Lampholder, Tall Profile, Snap-in Or Slide-on, Lamp-lock, Quickwire 18awg Solid Or Str Tinned (White)
Magnifying glass
Hover image to zoom
$8.18 each
In Stock
In Stock
Get 15 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
White

Description

–
Features
  • Wire Strip Length: 3/8 Inch
  • Warranty: 1 Year Limited
  • Body Material: Thermoplastic
  • Panel Thickness: 22-25 Ga. Panel
  • CSA Certified: File LR-1863
  • RoHS Compliant: FALSE
  • Style Name: Tall Profile
  • Lampholder Type: Linear
  • Contact Material: Copper-Alloy
  • Mounting Type: Snap-In or Slide-ON
  • Voltage: 600 Volt
  • Lamp Type: T5
  • Country of Origin: Mexico
  • Termination: Quickwire 18AWG Solid or Str. Tinned
  • UL Listed: File E5833
  • Color: White
  • Light Type: Fluorescent
  • Lamp Base: Miniature
  • Rated Wattage: 120W
  • Standards and Certifications: UL/CSA/NOM
  • Contact Type: Lamp-Lock
  • Lamp Contacts: Bi-Pin
  • Availability: OEM Only
  • NOM Certified: 57

Specs

–
Terminations:

Str. Tinned

Quickwire 18AWG Solid

Material:

Thermoplastic

Country of Origin:

Mexico

Warranty:

1 Year

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy