Apply to be a TradeMaster!
Main product image of Fluorescent Lampholder, T8/xxx (g13 Base) Medium Bi-pin, Non-shunted, Tall Height, 660w-600v
Magnifying glass
Hover image to zoom

Fluorescent Lampholder, T8/xxx (g13 Base) Medium Bi-pin, Non-shunted, Tall Height, 660w-600v

Brand:
Leviton
SKU:
13660-SNP
Rating:
(0)
Q&A:
(0)
Fluorescent Lampholder, T8/xxx (g13 Base) Medium Bi-pin, Non-shunted, Tall Height, 660w-600v
Magnifying glass
Hover image to zoom
$5.07 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Lamp Type: T8
  • Light Type: Fluorescent
  • Lamp Contacts: Bi-Pin
  • Lampholder Type: Linear
  • Contact Type: Lamp-Lock
  • Country of Origin: Mexico
  • RoHS Compliant: TRUE
  • Lamp Base: Medium
  • Mounting Type: Snap-In

Specs

–
Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy