Apply to be a TradeMaster!
Main product image of Single-Pole Grounding Toggle Light Switch - White (120V)
Magnifying glass
Hover image to zoom

Single-Pole Grounding Toggle Light Switch - White (120V)

Brand:
Leviton
SKU:
1451-2W
Rating:
(3)
Q&A:
(0)
Single-Pole Grounding Toggle Light Switch - White (120V)
Magnifying glass
Hover image to zoom
$1.87 each
BOX UP & SAVE 13%
$16.30 box of 10
$1.63 each
In Stock
In Stock
Get 1,462 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Color
White
Product Highlight: Horse Power
1/2 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Grade
Residential
Product Highlight: Amperage
15 Amps

Description

–

The Leviton 1451-2 makes installation quick and simple with its versatile design. This switch features side mount wiring as well as Leviton's Quickwire push-in wiring on the rear (for use with copper wiring). With the ease of the Quickwire you need to do nothing more than push the wire into the rear of the switch and a spring action will automatically clamp the wire and ensure a good electrical connection. The Leviton 1451-2 also includes an available grounding screw. The impact resistant thermoplastic body is built strong to endure years of use as well as being resistant to a wide temperature range.


Wallplate not included.


Features:

  • Quick and Easy Installation
  • Simplified Quickwire System
  • Side and Rear Wiring
  • Grounding Screw Attached
  • Side wiring accepts #10, #12 and #14 AWG copper (CU) or #10 and #12 copper clad (CC) wire
  • Quickwire push-in terminals accept #14 AWG solid copper (CU) wire only
  • Durable Impact-Resistant Thermoplastic Switch and Frame
  • 2 Year Warranty Through the Manufacturer


Specifications:

  • Type: Single-Pole, Standard Size
  • Color: White
  • Ground: Grounding
  • Feature: Framed
  • Amperage: 15 Amp
  • Voltage: 120 Volt
  • HP Rating: 1/2HP-120V
  • Max Amp: 12 Amp
  • Termination: Quickwire Push-In & Side
  • Dimensions: 3.28"H (4.2" with break off ears) x 1.31"W
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Certifications: UL/CSA

Specs

–
Voltage:

120v

Poles:

1

Type:

Single-Pole AC Quiet Switch

Color:

White

Horse Power:

1/2

Terminations:

Quickwire Push-In & Side

Material:

Thermoplastic

Features:

Framed

Grade:

Residential

Amperage:

15

Application:

Light Switch

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

1-Gang Electrical Wall Plate, Duplex Receptacle (White)
SKU: 88003
Leviton

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

QUALITY PRODUCT

Put new Capacitor in AC unit and she started up. Great people to deal with. Best prices and best service.
Rob
Milton, Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definetly buy these items again From Supply House !

AC fan motor not working replaced part and all is well. BEST BUISNESS I HAVE EVER DEALT WITH [ SUPPLY HOUSE ]
HANGNMN
FLORIDA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product!!

I use this product to replace some outdated switches in my house.
jfarm
Olney,TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy