Apply to be a TradeMaster!
Main product image of Commercial Grade Duplex Receptacle w/ Self Grounding Clip, 20A, NEMA 5-20R - White (125V)
Magnifying glass
Hover image to zoom

Commercial Grade Duplex Receptacle w/ Self Grounding Clip, 20A, NEMA 5-20R - White (125V)

Brand:
Leviton
SKU:
CR20-W
Rating:
(5)
Q&A:
(0)
Commercial Grade Duplex Receptacle w/ Self Grounding Clip, 20A, NEMA 5-20R - White (125V)
Magnifying glass
Hover image to zoom
$3.59 each
BOX UP & SAVE 12%
$31.60 box of 10
$3.16 each
In Stock
In Stock
Get 506 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
White
Product Highlight: Horse Power
1 HP
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Commercial

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Duplex Receptacle Outlet, Commercial Specification Grade, Indented Face, 20 Amp, 125 Volt, Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - White

The Leviton 20A Duplex Receptacle, Commercial Grade with Self Grounding Clip - White (CR20-W) is the perfect replacement for an existing receptacle or can be used to add a new receptacle. With simple side wiring installation can be done quickly and easily. The attached grounding clip saves time by automatically grounding itself when installed on a properly grounded wallbox. This is a high-quality Leviton product that was built to last and carries Leviton's 10 year warranty.

Features:
  • Simple and Quick Installation
  • Attached Grounding Clip Saves Time
  • High Quality Leviton Product
  • 10 Warranty Through Leviton

  • Specifications:
    • Ground: Self Grounding
    • Color: White
    • Amperage: 20 Amp
    • Voltage: 125 Volt
    • NEMA: 5-20R
    • Pole: 2
    • Wire: 3
    • Termination: Side
    • Face Material: Thermoplastic
    • Body Material: Thermoplastic
    • Strap Material: Zinc-Plated Steel
    • Electrical Specifications Dielectric Voltage: Withstands 2000V per UL498
    • Current Limiting: Full Rated Current
    • Temperature Rise Max 30C after 100 cyc OL at 150 pct rated current
    • Environmental Specifications: Flammability Rated V-2 per UL94
    • Operating Temp. -40C to 60C
    • AC Horsepower Ratings At Rated Voltage 1 HP
    • Standards and Certifications: NEMA WD-1 WD-6
    • ANSI C-73
    • UL498 File E13399
    • UL Fed Spec WC-596 File E13399
    • CSA C22.2 No. 42 File 152105
    • NOM 057
  • Specs

    –
    Voltage:

    125v

    Poles:

    2

    Type:

    Straight Blade Duplex Receptacle

    Color:

    White

    Horse Power:

    1

    NEMA Rating:

    5-20R

    Terminations:

    Side

    Amperage:

    20

    Grade:

    Commercial

    Ground:

    Self Grounding

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    Compare Similar Products

    Brand
    Voltage
    Poles
    Type
    Color
    Horse Power
    CURRENT ITEM
    Product Image of Commercial Grade Duplex Receptacle w/ Self Grounding Clip, 20A, NEMA 5-20R - White (125V)
    Commercial Grade Duplex Receptacle w/ Self Grounding Clip, 20A, NEMA 5-20R - White (125V)
    SKU: CR20-W
    (5)
    125v
    2
    Straight Blade Duplex Receptacle
    White
    1

    You May Also Need

    Single-Pole Grounding Toggle Switch, 15A - White (120V)
    SKU: 660WG
    Pass & Seymour

    Product Reviews

    5 out of 5 reviews
    100% would recommend this product
    5
    out of 5 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-5 of 5 reviews

    I would definitely buy this again just because of the great

    Great website great service great shipping couldn't ask for anything more just what I needed
    JB
    Washington, North Carolina
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Yes

    I use all 20 amp breakers, always. 20 amp breaker, 12/2 w/ground + 2400 watts. Why would anyone use 15 amp outlets (1800 watts) on a 20 amp circuit??? If you do you risk underpowering appliances, home theater systems and power tools which WILL shorten their life by starving for correct power. 14/2 w/ground for 15 amp breakers (are not meant for outlets). I can't figure out why they even make 15 amp outlets or why they are even legal.
    KO
    Northern Maine
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Electric Outlets

    Using product for building project. Local store did not stock this receptacle. Love these outlets. Easy to install and look great. Would definitely purchase again and recommend to others.
    MontyFamily
    Norman, OK
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Just what I needed.

    I purchased this product for a remodel project in my home. Your website was easy to navigate, the price point was very good and the shipping was amazingly fast. Thank you very much, Mike D.
    Mike D.
    Herkimer, NY
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    i would buy again

    replace all my outlets
    tom
    Pittsburgh PA
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy