Apply to be a TradeMaster!
Main product image of Keyless Incandescent Lampholder, Medium Base, Two 6" Leads - Red/White (660W)
Magnifying glass
Hover image to zoom

Keyless Incandescent Lampholder, Medium Base, Two 6" Leads - Red/White (660W)

Brand:
Leviton
SKU:
157-X
Rating:
(0)
Q&A:
(0)
Keyless Incandescent Lampholder, Medium Base, Two 6" Leads - Red/White (660W)
Magnifying glass
Hover image to zoom
$6.58 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250v
Product Highlight: Wattage
660 Watts
Product Highlight: Color
White, Red

Description

–
Incandescent lampholder, phenolic pan, medium base, 660W-250V, keyless; with left-hand screw shell; two 6 inch leads, one white and one red 14 AWG, AWM/TEW, 105C 600V, free end stripped 3/4 inch.

Leviton Keyless incandescent lamp holder in red/white color features phenolic pan body and one-piece construction. Lamp holder has a voltage rating of 250 Volts and power rating of 660 Watts. It features pigtail type medium base for easy connection and has temporary lighting. Keyless lamp holder has 3/4-Inch wire strip length. Lamp holder features brass screw shell and self clamping cable entry.
Incandescent lampholder, phenolic pan, medium base, 660W-250V, keyless; with lefthand screw shell; two 6 inch leads, one white and one red 14 AWG, AWM/TEW, 105C 600V, free end stripped 3/4 inch.

Features:
  • Lamp Base: Medium
  • Lampholder Type: Keyless
  • Shell Material: Phenolic
  • Light Type: Incandescent
  • Termination: 6-Inch 14AWG AWM/TEW Leads
  • Voltage Rating: 250v
  • Watts: 660w
  • Lead Colors: Red/White


Note: Image is not exact representation of item.

Specs

–
Terminations:

6" Leads

Voltage:

250v

Wattage:

660

Color:

White

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy