Apply to be a TradeMaster!
Main product image of Medium Base Interior Only, Shell Incandescent Lampholder, Pull Chain, Single Circuit, -
Magnifying glass
Hover image to zoom

Medium Base Interior Only, Shell Incandescent Lampholder, Pull Chain, Single Circuit, -

Brand:
Leviton
SKU:
19980-M
Rating:
(0)
Q&A:
(0)
Medium Base Interior Only, Shell Incandescent Lampholder, Pull Chain, Single Circuit, -
Magnifying glass
Hover image to zoom
$8.16 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Availability: Distribution
  • Standards and Certifications: UL/Recognized Component
  • Circuit: Single Circuit
  • Sequence: ON-OFF
  • Operator Type: Pull Chain
  • Construction: Interior Only
  • Termination: 2 Terminal Screws
  • Light Type: Incandescent
  • Voltage: 250 Volt
  • UL Recognized Component: File E3810
  • Country of Origin: Mexico
  • Interior Material: Phenolic
  • Lamp Socket Base: Medium
  • Shell Material: Aluminum
  • Screw Shell Material: Aluminum
  • Operator Type: Pull Chain
  • Lampholder Type: Shell Lampholders
  • Terminal Screws: Brass
  • Lamp Base: Medium
  • Wattage Rating: 660W
  • RoHS Compliant: FALSE

Specs

–
Terminations:

2 Terminal Screws

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy