Apply to be a TradeMaster!
Main product image of Medium Base Complete, Aluminum Shell Incandescent Lampholder, Pull Chain, Single Circuit, 1/8 Ips Tapped Bushing w/ set Screw,, Brass
Magnifying glass
Hover image to zoom

Medium Base Complete, Aluminum Shell Incandescent Lampholder, Pull Chain, Single Circuit, 1/8 Ips Tapped Bushing w/ set Screw,, Brass

Brand:
Leviton
SKU:
19980-PG
Rating:
(0)
Q&A:
(0)
Medium Base Complete, Aluminum Shell Incandescent Lampholder, Pull Chain, Single Circuit, 1/8 Ips Tapped Bushing w/ set Screw,, Brass
Magnifying glass
Hover image to zoom
$13.45 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brass

Description

–
Features
  • Country of Origin: Mexico
  • Pipe Mount: 1/8 IPS Tapped Bushing w/Set Screw
  • Termination: 2 Terminal Screws
  • Lampholder Type: Shell Lampholders
  • Finish: Polished Gilt
  • Voltage: 250 Volt
  • Lamp Base: Medium
  • Availability: Distribution
  • Interior Material: Phenolic
  • Construction: Complete
  • Terminal Screws: Brass
  • Lamp Socket Base: Medium
  • UL Listed: File E3810
  • Mounting Type: Pipe Mount
  • Operator Type: Pull Chain
  • Set Screw Thread: 11902
  • Color: Brass
  • Shell Material: Aluminum
  • Standards and Certifications: UL/CSA
  • Style Name: Electrolier
  • CSA Certified: File LR-1863
  • Light Type: Incandescent
  • Screw Shell Material: Aluminum
  • Wattage Rating: 660W
  • Sequence: ON-OFF
  • RoHS Compliant: FALSE
  • NOM Certified: 57
  • Circuit: Single Circuit

Specs

–
Terminations:

2 Terminal Screws

Color:

Brass

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy