Apply to be a TradeMaster!
Main product image of Medium-medium Base, Two-Piece, Adapters & Extensions, Incandescent, Porcelain Lampholder (White)
Magnifying glass
Hover image to zoom

Medium-medium Base, Two-Piece, Adapters & Extensions, Incandescent, Porcelain Lampholder (White)

Brand:
Leviton
SKU:
2004-LEVITON
Rating:
(0)
Q&A:
(0)
Medium-medium Base, Two-Piece, Adapters & Extensions, Incandescent, Porcelain Lampholder (White)
Magnifying glass
Hover image to zoom
$9.45 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Lampholder Type: Socket Adapters and Extensions
  • Lamp Socket Base: Medium-Medium
  • Shell Material: Aluminum
  • Voltage: 250 Volt
  • Mounting Holes: 1-3/8 Inch
  • Construction: Two-Piece
  • Availability: Distribution
  • Light Type: Incandescent
  • Wattage Rating: 660W
  • UL Listed: File E13396
  • Application: To Be Used in Porcelain Sockets Only
  • Warranty: 1 Year Limited
  • Screw Shell Material: Aluminum
  • Standards and Certifications: UL/CSA
  • Lamp Base: Medium-Medium
  • CSA Certified: File LR-1863
  • Country of Origin: China
  • Extension Length: 1-1/4 Inch
  • Color: White
  • RoHS Compliant: FALSE
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy