Apply to be a TradeMaster!
Main product image of Medium Base, 1 Piece, Keyless, Incandescent, Phenolic Lampholder, Bracket Mount, Single Circuit, Back Wired, (Black)
Magnifying glass
Hover image to zoom

Medium Base, 1 Piece, Keyless, Incandescent, Phenolic Lampholder, Bracket Mount, Single Circuit, Back Wired, (Black)

Brand:
Leviton
SKU:
2052-13
Rating:
(1)
Q&A:
(0)
Medium Base, 1 Piece, Keyless, Incandescent, Phenolic Lampholder, Bracket Mount, Single Circuit, Back Wired, (Black)
Magnifying glass
Hover image to zoom
$5.67 each
In Stock
In Stock
Get 11 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
Black
Product Highlight: Material
Phenolic

Description

–
Features
  • Circuit: Single Circuit
  • Screw Shell Material: Aluminum
  • Lampholder Type: Keyless
  • NOM Certified: 57
  • UL Listed: File E3810
  • Wire Strip Length: 3/4 Inch
  • Lamp Base: Medium
  • Lamp Socket Base: Medium
  • Country of Origin: China
  • RoHS Compliant: TRUE
  • Color: Black
  • CSA Certified: File LR-1863
  • Voltage: 250 Volt
  • Light Type: Incandescent
  • Construction: One-Piece
  • Warranty: 1 Year Limited
  • Termination: 6-Inch 18-AWM TEW Wire Leads
  • Mounting Type: D-3 Bracket
  • Wattage Rating: 660W
  • Body Material: Phenolic
  • Standards and Certifications: UL/CSA/NOM
  • Access: Back Wired
  • Shell Material: Aluminum
  • Availability: Distribution

Specs

–
Warranty:

1 Year

Color:

Black

Material:

Phenolic

Terminations:

6" 18-AWM TEW Wire Leads

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Great fit for a 1930s vintage ceiling light

These sockets were perfect fit for a rewiring of a 1930s polychrome chandelier It was very hard to find the style, but SupplyHouse came through again and at a reasonable cost Thanks, SupplyHouse
Yoda
Rochelle Illinois
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy