Apply to be a TradeMaster!
Main product image of Screw Mount Lamp Support Clip For Horizontal Mount 2g11 Base Twin Tube Fluorescent Lampholder
Magnifying glass
Hover image to zoom

Screw Mount Lamp Support Clip For Horizontal Mount 2g11 Base Twin Tube Fluorescent Lampholder

Brand:
Leviton
SKU:
23452-B
Rating:
(0)
Q&A:
(0)
Screw Mount Lamp Support Clip For Horizontal Mount 2g11 Base Twin Tube Fluorescent Lampholder
Magnifying glass
Hover image to zoom
$3.54 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
Clear
Product Highlight: Material
Polycarbonate

Description

–
Features
  • RoHS Compliant: TRUE
  • Mounting Orientation: Horizontal
  • Lamp Contacts: 4-Pin
  • Light Type: Fluorescent
  • Warranty: 1 Year Limited
  • Country of Origin: Mexico
  • Lamp Base: 2G11
  • Mounting Type: Screw Mount
  • Availability: Distribution
  • Body Material: Polycarbonate
  • Color: Clear
  • Feature: Lamp Support Clip
  • Lampholder Type: Compact

Specs

–
Country of Origin:

Mexico

Warranty:

1 Year

Color:

Clear

Material:

Polycarbonate

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy