Apply to be a TradeMaster!
Main product image of Snap-in Lamp Support Clip For Horizontal Mount 2g11 Base Twin Tube Fluorescent Lampholder
Magnifying glass
Hover image to zoom

Snap-in Lamp Support Clip For Horizontal Mount 2g11 Base Twin Tube Fluorescent Lampholder

Brand:
Leviton
SKU:
23452-H
Rating:
(0)
Q&A:
(0)
Snap-in Lamp Support Clip For Horizontal Mount 2g11 Base Twin Tube Fluorescent Lampholder
Magnifying glass
Hover image to zoom
$2.16 each
Out of Stock
Out of Stock
Get it Mon, Oct 26 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Clear
Product Highlight: Material
Polycarbonate
Product Highlight: Warranty
1 Year Warranty

Description

–
Features
  • Lampholder Type: Compact
  • Country of Origin: Mexico
  • Availability: Distribution
  • Feature: Lamp Support Clip
  • Lamp Base: 2G11
  • Warranty: 1 Year Limited
  • Mounting Orientation: Horizontal
  • Mounting Type: Snap-In
  • Light Type: Fluorescent
  • Lamp Contacts: 4-Pin
  • Body Material: Polycarbonate
  • Color: Clear
  • RoHS Compliant: TRUE

Specs

–
Color:

Clear

Material:

Polycarbonate

Country of Origin:

Mexico

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy