Apply to be a TradeMaster!
Main product image of Lamp End Support Clip, Long Version, Snap-in Stainless Steel w/ lexan Base
Magnifying glass
Hover image to zoom

Lamp End Support Clip, Long Version, Snap-in Stainless Steel w/ lexan Base

Brand:
Leviton
SKU:
23452-MTL
Rating:
(0)
Q&A:
(0)
Lamp End Support Clip, Long Version, Snap-in Stainless Steel w/ lexan Base
Magnifying glass
Hover image to zoom
$3.60 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Clear
Product Highlight: Warranty
1 Year Warranty

Description

–
Features
  • Warranty: 1 Year Limited
  • Mounting Orientation: Horizontal
  • Lamp Contacts: 4-Pin
  • Light Type: Fluorescent
  • Body Material: Steel
  • Color: Clear
  • Lampholder Type: Compact
  • Country of Origin: Mexico
  • Lamp Base: 2G11
  • Mounting Type: Snap-In
  • RoHS Compliant: FALSE
  • Feature: Lamp Support Clip
  • Availability: Distribution

Specs

–
Color:

Clear

Country of Origin:

Mexico

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy