Apply to be a TradeMaster!
Main product image of Fluorescent Lampholder, Med Bi-pin, Turn Type, Dedicated T8, Snap-in Mounting, 660w-600v Ul And Csa w/ Internal Shunt
Magnifying glass
Hover image to zoom

Fluorescent Lampholder, Med Bi-pin, Turn Type, Dedicated T8, Snap-in Mounting, 660w-600v Ul And Csa w/ Internal Shunt

Brand:
Leviton
SKU:
23652-WP
Rating:
(0)
Q&A:
(0)
Fluorescent Lampholder, Med Bi-pin, Turn Type, Dedicated T8, Snap-in Mounting, 660w-600v Ul And Csa w/ Internal Shunt
Magnifying glass
Hover image to zoom
$7.57 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Material
Thermoplastic

Description

–
Features
  • Availability: Distribution
  • Body Material: Thermoplastic
  • RoHS Compliant: TRUE
  • Contact Type: Lamp-Lock
  • Wire Strip Length: 3/8 Inch
  • Voltage: 600 Volt
  • Warranty: 1 Year Limited
  • Panel Thickness: 22-25 Ga. Panel
  • Screw: Panel Locator Post
  • Standards and Certifications: UL/CSA/NOM
  • Notes: With Panel Locator Post
  • Lamp Type: T8 Only
  • Style Name: Extra-Low Profile
  • CSA Certified: File LR-1863
  • Lamp Base: Medium
  • Light Type: Fluorescent
  • Lampholder Type: Linear
  • VDE: Certified to IEC
  • NOM Certified: 57
  • Contact Material: Copper-Alloy
  • Rated Wattage: 660W
  • Color: White
  • Feature: Internal Shunt
  • Mounting Type: Snap-In or Slide-ON
  • Country of Origin: Mexico
  • Termination: Quickwire 18AWG Solid
  • Lamp Contacts: Bi-Pin
  • UL Listed: File E5833

Specs

–
Color:

White

Terminations:

Quickwire 18AWG Solid

Country of Origin:

Mexico

Warranty:

1 Year

Material:

Thermoplastic

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy