Apply to be a TradeMaster!
Main product image of G23, G23-2 Base, 5w 7w 9w 2-pin, Compact Fluorescent Lampholder, Bottom Screw-down (White)
Magnifying glass
Hover image to zoom

G23, G23-2 Base, 5w 7w 9w 2-pin, Compact Fluorescent Lampholder, Bottom Screw-down (White)

Brand:
Leviton
SKU:
26719-400
Rating:
(0)
Q&A:
(0)
G23, G23-2 Base, 5w 7w 9w 2-pin, Compact Fluorescent Lampholder, Bottom Screw-down (White)
Magnifying glass
Hover image to zoom
$6.61 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
White
Product Highlight: Material
Thermoplastic

Description

–
Features
  • UL Listed: File E5833
  • NOM: 57
  • Standards and Certifications: UL/CSA/NOM
  • Lamp Base: G23, G23-2
  • Body Material: Thermoplastic
  • Lamp Wattage: 5 W 7 W 9 W
  • Lampholder Type: Compact
  • Mounting Holes: 4
  • CSA Certified: File LR-1863
  • Retainer Clip: Stainless Steel
  • Termination: Quick-Connect 18AWG Solid or Str. Tinned
  • RoHS Compliant: TRUE
  • Voltage: 600 Volt
  • Color: White
  • Wire Strip Length: 3/8 Inch
  • Lamp Contacts: 2-Pin
  • Style Name: Standard Body
  • Rated Wattage: 75W
  • Warranty: 1 Year Limited
  • Mounting Orientation: Vertical
  • Light Type: Fluorescent
  • Body Style: Standard Body
  • Mounting Type: Bottom Screw-Down
  • Country of Origin: Mexico
  • Termination: Quick-Connect 18AWG Solid or Str. Tinned
  • Mounting Type: Bottom Screw-Down
  • Wiring Ports: 2
  • Availability: Distribution

Specs

–
Terminations:

Quick-Connect 18AWG Solid

Str. Tinned

Warranty:

1 Year

Country of Origin:

Mexico

Color:

White

Material:

Thermoplastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy