The Day Savers – A National Tradesmen Day Contest
Main product image of G24d-3 Base, 26w/ 32w 2-pin, 10mm Compact Fluorescent Lampholder, Snap-in (Orange) White Body
Magnifying glass
Hover image to zoom

G24d-3 Base, 26w/ 32w 2-pin, 10mm Compact Fluorescent Lampholder, Snap-in (Orange) White Body

Brand:
Leviton
SKU:
26725-203
Rating:
(0)
Q&A:
(0)
G24d-3 Base, 26w/ 32w 2-pin, 10mm Compact Fluorescent Lampholder, Snap-in (Orange) White Body
Magnifying glass
Hover image to zoom
$7.74 each
Out of Stock
Out of Stock
Get it Fri, Sep 11 - Fri, Sep 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
White
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Material
Thermoplastic

Description

Features
  • Body Material: Thermoplastic
  • Lamp Wattage: 26 W/32 W
  • CSA Certified: File LR-1863
  • Rated Wattage: 75W
  • Availability: Distribution
  • Panel Thickness: 16 Ga. Panel
  • Termination: Quick-Connect 18AWG Solid or Str. Tinned
  • Mounting Type: Bottom Snap-In
  • Retainer Clip: Stainless Steel
  • Mounting Orientation: Vertical
  • RoHS Compliant: TRUE
  • Body Style: Standard Body
  • Wire Strip Length: 3/8 Inch
  • Lampholder Type: Compact
  • Standards and Certifications: UL/CSA/NOM
  • Lamp Base: G24d-3
  • UL Listed: File E5833
  • Voltage: 600 Volt
  • Style Name: Standard Body
  • NOM: 57
  • Light Type: Fluorescent
  • Lamp Contacts: 2-Pin
  • Wiring Ports: 2
  • Color Code: Orange
  • Country of Origin: Mexico
  • Color: White
  • Warranty: 1 Year Limited

Specs

Color:

White

Warranty:

1 Year

Country of Origin:

Mexico

Terminations:

Quick-Connect 18AWG Solid

Str. Tinned

Material:

Thermoplastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy