Apply to be a TradeMaster!
Main product image of Compact Fluorescent Lampholder, G24q-3, GX24q-4 Base - White
Magnifying glass
Hover image to zoom

Compact Fluorescent Lampholder, G24q-3, GX24q-4 Base - White

Brand:
Leviton
SKU:
26725-419
Rating:
(0)
Q&A:
(0)
Compact Fluorescent Lampholder, G24q-3, GX24q-4 Base - White
Magnifying glass
Hover image to zoom
$11.37 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Color
White

Description

–
G24q-3, GX24q-4 Base, 26W 32W 42W 4-Pin, 10mm Compact Fluorescent Lampholder, Vertical, Bottom Screw-Down, White Color Code, Universal Wattage Ballast Only, Quick-Connect 18AWG Solid or Str. Tinned - White Body

Features:
  • Availability: Distribution
  • Color Code: White
  • Feature: Universal Wattage Ballast Only
  • Lamp Base: G24q-3, GX24q-4
  • Lamp Contacts: 4-Pin
  • Lamp Wattage: 26 W, 32 W, 42 W
  • Lampholder Type: Compact
  • Light Type: Fluorescent
  • Mounting Orientation: Vertical
  • Mounting Type: Bottom Screw-Down
  • Rated Wattage: 75W
  • Standards and Certifications: UL/CSA/NOM
  • Style Name: Standard Body
  • Termination: Quick-Connect 18AWG Solid or Str. Tinned
  • Voltage: 600 Volt
  • Warranty: 1 Year Limited
  • Availability: Distribution
  • Body Material: Thermoplastic
  • Lamp Wattage: 26 W, 32 W, 42 W
  • Retainer Clip: Stainless Steel
  • Body Style: Standard Body
  • Color: White
  • Color Code: White
  • Mounting Holes: 4
  • Mounting Orientation: Vertical
  • Mounting Type: Bottom Screw-Down
  • Termination: Quick-Connect 18AWG Solid or Str. Tinned
  • Wire Strip Length: 3/8 Inch
  • Wiring Ports: 2
  • CSA Certified: File LR-1863
  • NOM: 057
  • UL Listed: File E5833

Specs

–
Voltage:

600V

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy