Apply to be a TradeMaster!
Main product image of Medium Base Incandescent Lampholder, 2 Terminal Screws - White
Magnifying glass
Hover image to zoom

Medium Base Incandescent Lampholder, 2 Terminal Screws - White

Brand:
Leviton
SKU:
29816-C
Rating:
(0)
Q&A:
(0)
Medium Base Incandescent Lampholder, 2 Terminal Screws - White
Magnifying glass
Hover image to zoom
$6.48 each
In Stock
In Stock
Get 5 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250v
Product Highlight: Wattage
660 Watts
Product Highlight: Material
Glazed Porcelain
Product Highlight: Color
White

Description

–
The Leviton 29816-C is an incandescent lamp holder in white color. Leviton is a smart choice for today's commercial, residential and industrial buildings. It offers a wide range of devices for different applications. Leviton's lamp holders are suitable for practically every light source equipped with fluorescent, incandescent, or CFL lamps. This Leviton 29816-C incandescent lamp holder has a one-piece construction. The body of this lamp holder is made of durable glazed porcelain and its socket shell is made of corrosion-resistant aluminum.

This Leviton 29816-C lamp holder features a medium base that provides easy connection. It also has a pull chain operator that ensures easy ON-OFF operation. The lamp holder can be twist-lock mounted, its two terminal screws provide easy installation. Its power rating is 660 Watts and voltage rating is 250 Volts. It is UL listed and CSA certified product. Buy this Leviton 29816-C incandescent lamp holder and enjoy years of reliable use.

Features:
  • The incandescent lamp holder is made of glazed porcelain
  • Features a pull chain for easy ON-OFF operation
  • The lamp holder can be vertical twist-lock mounted

Specifications:
  • Wiring Access: Top Wired
  • Max. Lamp Wattage: 660W
  • Voltage: 250 Volt
  • Body Material: Glazed Porcelain
  • Construction: One-Piece
  • Socket Shell Material: Aluminum
  • Color: White
  • Lamp Socket Base: Medium
  • Operator Type: Pull Chain
  • Circuit: Single Circuit
  • Sequence: ON-OFF
  • Termination: 2 Terminal Screws
  • Mounting Type: Twist-lock
  • Fits Outlet Box Size: 3-1/4 or 4 Inch
  • Lamp Socket Base: Medium
  • Construction: One-Piece
  • Wiring Access: Top Wired
  • Standards and Certifications: UL/CSA
  • Warranty: 1 Year Limited
  • Specs

    –
    Voltage:

    250v

    Wiring:

    Top Wired

    Wattage:

    660

    Material:

    Glazed Porcelain

    Color:

    White

    Terminations:

    2 Terminal Screws

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy