Apply to be a TradeMaster!
Main product image of Medium Base, 1 Piece, Keyless, Incandescent, Phenolic Lampholder, Bracket Mount, Single Circuit, Back Wired, (Black)
Magnifying glass
Hover image to zoom

Medium Base, 1 Piece, Keyless, Incandescent, Phenolic Lampholder, Bracket Mount, Single Circuit, Back Wired, (Black)

Brand:
Leviton
SKU:
3352-1
Rating:
(0)
Q&A:
(0)
Medium Base, 1 Piece, Keyless, Incandescent, Phenolic Lampholder, Bracket Mount, Single Circuit, Back Wired, (Black)
Magnifying glass
Hover image to zoom
$7.39 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
Black
Product Highlight: Material
Phenolic

Description

–
Features
  • Light Type: Incandescent
  • Country of Origin: China
  • Lamp Base: Medium
  • Screw Shell Material: Aluminum
  • UL Listed: File E3810
  • Lamp Socket Base: Medium
  • Warranty: 1 Year Limited
  • Color: Black
  • Mounting Type: C-3 Up Bracket
  • Availability: Distribution
  • Body Material: Phenolic
  • Wattage Rating: 660W
  • Termination: 2 Terminal Screws
  • Shell Material: Aluminum
  • CSA Certified: File LR-1863
  • Lampholder Type: Keyless
  • Construction: One-Piece
  • Standards and Certifications: UL/CSA
  • Circuit: Single Circuit
  • RoHS Compliant: FALSE
  • Access: Back Wired
  • Voltage: 250 Volt

Specs

–
Terminations:

2 Terminal Screws

Warranty:

1 Year

Color:

Black

Material:

Phenolic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy