Apply to be a TradeMaster!
Main product image of Medium Base, 1 Piece, Keyless, Incandescent, Glazed Porcelain Lampholder, Side Outlet Twin, Single Circuit, Side Outlet, Dual Socket (White)
Magnifying glass
Hover image to zoom

Medium Base, 1 Piece, Keyless, Incandescent, Glazed Porcelain Lampholder, Side Outlet Twin, Single Circuit, Side Outlet, Dual Socket (White)

Brand:
Leviton
SKU:
4010-LEVITON
Rating:
(0)
Q&A:
(0)
Medium Base, 1 Piece, Keyless, Incandescent, Glazed Porcelain Lampholder, Side Outlet Twin, Single Circuit, Side Outlet, Dual Socket (White)
Magnifying glass
Hover image to zoom
$31.24 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Availability: Distribution
  • RoHS Compliant: TRUE
  • Mounting Type: 1/8-27 Cap
  • Access: Side Outlet
  • Circuit: Single Circuit
  • Feature: Dual Socket
  • Construction: One-Piece
  • Light Type: Incandescent
  • Standards and Certifications: UL/CSA
  • Voltage: 250 Volt
  • Color: White
  • Body Material: Glazed Porcelain
  • UL Listed: File E3810
  • Cap Material: Steel
  • Shell Material: Copper Alloy
  • Lamp Base: Medium
  • Wattage Rating: 660W
  • Lampholder Type: Keyless
  • Warranty: 1 Year Limited
  • Termination: 2 Terminal Screws
  • Country of Origin: China
  • CSA Certified: File LR-1863
  • Lamp Socket Base: Medium
  • Screw Shell Material: Copper Alloy
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy