Apply to be a TradeMaster!
Main product image of Telephone Wall Jack, 6P4C, Screw Terminals - White
Magnifying glass
Hover image to zoom

Telephone Wall Jack, 6P4C, Screw Terminals - White

Brand:
Leviton
SKU:
40249-W
Rating:
(0)
Q&A:
(0)
Telephone Wall Jack, 6P4C, Screw Terminals - White
Magnifying glass
Hover image to zoom
$3.13 each
In Stock
In Stock
Get 86 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Color
White
Product Highlight: Position
6

Description

–
Telephone Wall Jack, 6P4C, Screw Terminals - White

Product Features
  • Color: White
  • Jack Style: Modular
  • Jack Type: Telephone
  • Mount: Box
  • Mounting Type: Standard Wallplate Flush
  • Position / Conductor: 6P4C
  • Quantity of Jacks: 1
  • Standards and Certifications: UL
  • Style: Standard
  • Termination Type: Screw Terminals
  • Type: Telephone & Video Wallplates
  • Wallplate: Included
  • Warranty: 1-Year Limited
  • Wiring Type: Type 625B4
Product Specifications
  • Jack Style: Modular
  • Mount: Box
  • Mounting Type: Standard Wallplate Flush
  • Position / Conductor: 6P4C
  • Quantity of Jacks: 1
  • Termination Type: Screw Terminals
  • Wiring Type: Type 625B4
  • Housing/Plate Material: High-Impact Plastic

Specs

–
Type:

Wall Jack

Color:

White

Position:

6

Conductors:

4

Electric Connection:

Screw Terminals

Warranty:

10 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-Gang No Device Blank Wall Plate, Box Mount (White)
SKU: 88014
Leviton
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy