Apply to be a TradeMaster!
Main product image of Video Wall Jack w/ F-Connector - White
Magnifying glass
Hover image to zoom

Video Wall Jack w/ F-Connector - White

Brand:
Leviton
SKU:
80781-W
Rating:
(0)
Q&A:
(0)
Video Wall Jack w/ F-Connector - White
Magnifying glass
Hover image to zoom
$2.42 each
BOX UP & SAVE 9%
$22.00 box of 10
$2.20 each
In Stock
In Stock
Get 30 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
White
Product Highlight: Mount
Flush

Description

–
Video Wall Jack w/ F-Connector - White

Leviton's Telephone and Video wallplates are ideal where flush mount telephone or video connection plates are needed. These familiar and functional wallplates support video applications in NEMA openings where a traditional look is desired. Durable video connection wallplates are available with a nickel-plated female-tofemale 75 Ohm F-Connector Coupler.

Product Features
  • Durable, smooth finish nylon material that matches other Leviton nylon wallplates for a consistent look throughout the home or business
  • Includes mounting hardware with color-matched wallplate screws
  • Available with one or two F-Connector Coupler(s)
  • Mounts to single-gang backboxes or four-square boxes with appropriate user-provided reducer

Specs

–
Type:

Wall Jack

Color:

White

Mount:

Flush

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-Gang No Device Blank Wall Plate, Box Mount (White)
SKU: 88014
Leviton
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy