The Day Savers – A National Tradesmen Day Contest
Main product image of Medium Base, Bi-pin, Standard Fluorescent Lampholder, Butt-on, Screw Mount, Stationary, 9-inch 18-awm Tew Wire Leads (White)
Magnifying glass
Hover image to zoom

Medium Base, Bi-pin, Standard Fluorescent Lampholder, Butt-on, Screw Mount, Stationary, 9-inch 18-awm Tew Wire Leads (White)

Brand:
Leviton
SKU:
458
Rating:
(0)
Q&A:
(0)
Medium Base, Bi-pin, Standard Fluorescent Lampholder, Butt-on, Screw Mount, Stationary, 9-inch 18-awm Tew Wire Leads (White)
Magnifying glass
Hover image to zoom
$8.93 each
Out of Stock
Out of Stock
Get it Wed, Sep 16 - Wed, Sep 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

Features
  • Country of Origin: Mexico
  • Contact Type: Stationary
  • Rated Wattage: 660W
  • Termination: 9-Inch 18-AWM TEW Wire Leads
  • Availability: Distribution
  • UL Listed: File E5833
  • Mounting Type: Screw Mount
  • Color: White
  • Wire Strip Length: 3/4 Inch
  • Contact Material: Copper-Alloy
  • Warranty: 1 Year Limited
  • Style Name: Butt-On
  • Lampholder Type: Linear
  • RoHS Compliant: TRUE
  • Lamp Contacts: Bi-Pin
  • Body Material: Thermoset
  • Lamp Base: Medium
  • Voltage: 600 Volt
  • Light Type: Fluorescent
  • Standards and Certifications: UL
  • Screw: 6-32 X 3/8 Zinc-Plated

Specs

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy