Apply to be a TradeMaster!
Main product image of Lampholder, Fluorescent, Medium Base, Bi-pin, Butt-on, Steel Bracket, Automatic Lock Ejection
Magnifying glass
Hover image to zoom

Lampholder, Fluorescent, Medium Base, Bi-pin, Butt-on, Steel Bracket, Automatic Lock Ejection

Brand:
Leviton
SKU:
486-LEVITON
Rating:
(0)
Q&A:
(0)
Lampholder, Fluorescent, Medium Base, Bi-pin, Butt-on, Steel Bracket, Automatic Lock Ejection
Magnifying glass
Hover image to zoom
$9.21 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Availability: Distribution
  • Standards and Certifications: UL/CSA
  • Body Material: Thermoset
  • Contact Type: Automatic Lock/Ejection
  • Light Type: Fluorescent
  • Wire Strip Length: 3/4 Inch
  • Rated Wattage: 660W
  • Contact Material: Copper-Alloy
  • CSA Certified: File LR-5863
  • Color: White
  • Voltage: 250 Volt
  • Lamp Contacts: Bi-Pin
  • Mounting Type: Steel Bracket
  • Lampholder Type: Linear
  • NOM Certified: 57
  • Warranty: 1 Year Limited
  • RoHS Compliant: FALSE
  • Style Name: Butt-On
  • Lamp Base: Medium
  • Termination: 6-Inch 18-AWM TEW Wire Leads
  • Country of Origin: Mexico
  • UL Listed: File E5833

Specs

–
Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy