Apply to be a TradeMaster!
Main product image of 660w/ 250v Medium Base One-Piece Porcelain Outlet Box Mount Incandescent Lampholder (White)
Magnifying glass
Hover image to zoom

660w/ 250v Medium Base One-Piece Porcelain Outlet Box Mount Incandescent Lampholder (White)

Brand:
Leviton
SKU:
49816-C
Rating:
(0)
Q&A:
(0)
660w/ 250v Medium Base One-Piece Porcelain Outlet Box Mount Incandescent Lampholder (White)
Magnifying glass
Hover image to zoom
$7.08 each
In Stock
In Stock
Get 7 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
White
Product Highlight: Material
Glazed Porcelain

Description

–
Features
  • Leviton produces lamp holders for virtually every light source equipped with incandescent, fluorescent, or LED lamps. Lamp-holders include incandescent medium base, and specialty sizes & fluorescent lamp holders, in addition to a large line of porcelain lamp holders including pulse-rated mogul-base products, and an extensive selection of devices for high-intensity lamps.

Specifications
  • RoHS Compliant: FALSE
  • Operator Type: Pull Chain
  • Voltage: 250 VAC
  • Color: White
  • Shell Material: Aluminum
  • CSA Certified: File LR-1863
  • Termination: 2 Terminal Screws w/Captive Clamps
  • Availability: Distribution
  • Availability: Distribution
  • Mounting Type: Twist-Lock
  • Construction: One-Piece
  • Country of Origin: Please Contact Customer Service
  • UL Listed: File E3810
  • Lamp Socket Base: Medium
  • Construction: One-Piece
  • Operator Type: Pull Chain
  • Lamp Base: Medium
  • Color: White
  • Fits Outlet Box Size: 3-1/4 or 4 Inch
  • Circuit: Single Circuit
  • Socket Shell Material: Aluminum
  • Mounting Type: Twist-Lock
  • Mounting Type: Twist-Lock
  • Fits Outlet Box Size: 3-1/4 or 4 Inch
  • Max. Lamp Wattage: 660W
  • Lampholder Type: Outlet Box Mount
  • Sequence: ON-OFF
  • Lamp Socket Base: Medium
  • Warranty: 1-Year Limited
  • Torque Range: 14 18 in.-lbs
  • Fits Outlet Box Size: 3-1/4 or 4 Inch
  • Availability: Distribution
  • Circuit: Single Circuit
  • Termination: 2 Terminal Screws w/Captive Clamps
  • Body Material: Glazed Porcelain
  • Socket Shell Material: Aluminum
  • Wiring Access: Top Wired
  • Operator Type: Pull Chain
  • Sequence: ON-OFF
  • Termination: 2 Terminal Screws w/Captive Clamps
  • Lamp Socket Base: Medium
  • Standards and Certifications: UL/CSA
  • Body Material: Glazed Porcelain
  • Light Type: Incandescent
  • Circuit: Single Circuit

Specs

–
Warranty:

1 Year

Color:

White

Terminations:

2-Screw Terminal

Captive Clamps

Material:

Glazed Porcelain

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy