Apply to be a TradeMaster!
Main product image of Keyless Incandescent Lampholder, Medium Base, 2 Terminal Screws - White (660W)
Magnifying glass
Hover image to zoom

Keyless Incandescent Lampholder, Medium Base, 2 Terminal Screws - White (660W)

Brand:
Leviton
SKU:
49875-2
Rating:
(1)
Q&A:
(0)
Keyless Incandescent Lampholder, Medium Base, 2 Terminal Screws - White (660W)
Magnifying glass
Hover image to zoom
$3.33 each
In Stock
In Stock
Get 297 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
660 Watts
Product Highlight: Color
White

Description

–
660W/250V Medium Base One-Piece Glazed Porcelain Outlet Box Mount Incandescent Lampholder, Keyless, Single Circuit, 2 Screws with Case Lip, Top Wired - White

Leviton produces lamp holders for virtually every light source equipped with incandescent, fluorescent, or LED lamps. Lamp-holders include incandescent medium base, and specialty sizes & fluorescent lamp holders, in addition to a large line of porcelain lamp holders including pulse-rated mogul-base products, and an extensive selection of devices for high-intensity lamps.

Features:
  • Circuit: Single Circuit
  • Fits Outlet Box Size: 3-1/4 or 4 Inch
  • Lamp Socket Base: Medium
  • Max. Lamp Wattage: 660W
  • Mounting Type: Twist-Lock
  • Operator Type: Keyless
  • Termination: 6 Inch Pigtail Leads
  • Torque Range: 14 – 18 in.-lbs
  • Wiring Access: Top Wired
  • Availability: Distribution
  • Body Material: Glazed Porcelain
  • Color: White
  • Construction: One-Piece
  • Lamp Base: Medium
  • Lampholder Type: Outlet Box Mount
  • Light Type: Incandescent
  • Sequence: ON-OFF
  • Socket Shell Material: Aluminum
  • Standards and Certifications: UL/CSA, NOM
  • Warranty: 1-Year Limited
  • Availability: Distribution
  • Body Material: Glazed Porcelain
  • Circuit: Single Circuit
  • Color: White
  • Fits Outlet Box Size: 3-1/4 or 4 Inch
  • Lamp Socket Base: Medium
  • Mounting Type: Twist-Lock
  • Operator Type: Keyless
  • Sequence: ON-OFF
  • Shell Material: Aluminum
  • Socket Shell Material: Aluminum
  • Termination: 6 Inch Pigtail Leads
  • Availability: Distribution
  • Circuit: Single Circuit
  • Construction: One-Piece
  • Fits Outlet Box Size: 3-1/4 or 4 Inch
  • Lamp Socket Base: Medium
  • Max. Lamp Wattage: 660W
  • Mounting Type: Twist-Lock
  • Operator Type: Keyless
  • Sequence: ON-OFF
  • Standards and Certifications: UL/CSA, NOM
  • Termination: 6 Inch Pigtail Leads
  • Warranty: 1-Year Limited
  • Wiring Access: Top Wired
  • CSA Certified: File LR-1863
  • UL Listed: File E3810

Specs

–
Wattage:

660

Terminations:

2 Terminal Screws

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I am going to be purchasing more soon

High quality
Jared
Effingham, Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy