Apply to be a TradeMaster!
Main product image of Flush Mount Receptacle, 30A, 3P, NEMA 10-30R - Black (125/250V)
Magnifying glass
Hover image to zoom

Flush Mount Receptacle, 30A, 3P, NEMA 10-30R - Black (125/250V)

Brand:
Leviton
SKU:
5207-S10
Rating:
(1)
Q&A:
(0)
Flush Mount Receptacle, 30A, 3P, NEMA 10-30R - Black (125/250V)
Magnifying glass
Hover image to zoom
$5.68 each
In Stock
In Stock
Get 13 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125/250v
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Black
Product Highlight: Amperage
30 Amps
Product Highlight: Grade
Industrial

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

30 Amp, 125/250 Volt, NEMA 10-30R, 3P, 3W, Flush Mtg Receptacle, Straight Blade, Industrial Grade, Non-grounding, AL-CU, Side Wired, Steel Strap - Black
Built of durable thermoplastic, Leviton Power Receptacles — come equipped with heavy-gauge, double-wire copper alloy contacts. To ensure correct and speedy wiring, terminals have ID markings. Flush mount receptacles fit Leviton’s wide range of 2.15”-diameter wallplates and mounting hardware is included.

Specs

–
Voltage:

125/250v

Material:

Thermoplastic

Color:

Black

Amperage:

30

NEMA Rating:

10-30R

Grade:

Industrial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Industrial Grade Flush Mounting Straight Blade Power Receptacle, 3P, 50A, NEMA 14-50R - Black (125/250V)
SKU: 279-S00
Leviton

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Electrical device works as advertised

Used this item as part of an electric vehicle charging solution. Recharges automobile at a rate of 26 miles per hour.
Jack the Hack
Seattle
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy