Apply to be a TradeMaster!
Main product image of 4" Square Surface Cover for One 30 or 50 Amp Dryer or Range Receptacle
Magnifying glass
Hover image to zoom

4" Square Surface Cover for One 30 or 50 Amp Dryer or Range Receptacle

SKU:
RS-13
Rating:
(0)
Q&A:
(0)
4" Square Surface Cover for One 30 or 50 Amp Dryer or Range Receptacle
Magnifying glass
Hover image to zoom
$3.69 each
BOX UP & SAVE 18%
$151.50 box of 50
$3.03 each
In Stock
In Stock
Get 46 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
4"
Product Highlight: Color
Silver
Product Highlight: Shape
Square

Specs

–
Product Type:

Cover

Type:

Single Receptacle Cover

Size:

4"

Material:

Steel

Color:

Silver

Shape:

Square

Number of Gangs:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Industrial Grade Flush Mounting Straight Blade Power Receptacle, 2P, 50A, NEMA 6-50R - Black (250V)
SKU: 5374-S00
Leviton

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy