Apply to be a TradeMaster!
Main product image of Duplex Receptacle w/ Quickwire, 15A, 5-15R - Brown (125V)
Magnifying glass
Hover image to zoom

Duplex Receptacle w/ Quickwire, 15A, 5-15R - Brown (125V)

Brand:
Leviton
SKU:
5320-CP
Rating:
(1)
Q&A:
(0)
Duplex Receptacle w/ Quickwire, 15A, 5-15R - Brown (125V)
Magnifying glass
Hover image to zoom
$0.86 each
BOX UP & SAVE 3%
$8.30 box of 10
$0.83 each
In Stock
In Stock
Get 150 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
Brown
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Residential
Product Highlight: Material
Thermoplastic

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

This Leviton Duplex Receptacle is a simple to install item that gives you two wiring options. You can use the standard side-terminals or use Leviton's Quickwire feature on the back. With Quickwire you simply push your wire in and it is automatically grasped by a spring mechanism assuring a good connection.

Product Features
  • Simple Installation
  • Leviton's Quickwire System
  • 2 Year Warranty


Product Specifications
  • Ground: Grounding Screw
  • Color: Brown
  • Amperage: 15 Amp
  • Voltage: 125 Volt
  • NEMA: 5-15R
  • Pole: 2
  • Wire: 3
  • Termination: Quickwire Push-In & Side
  • Face Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Standards and Certifications: UL/CSA
  • Warranty: 2 Year Limited

Specs

–
Voltage:

125v

Poles:

2

Type:

Straight Blade Duplex Receptacle

Color:

Brown

Ground:

Grounding

Amperage:

15

NEMA Rating:

5-15R

Terminations:

Quickwire Push-In & Side

Grade:

Residential

Material:

Thermoplastic

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-Gang Wallplate, Duplex Receptacle, Thermoset Plastic (Brown)
SKU: 85003
Leviton

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I found a great new gem.

I couldn't believe all of the colors to choose from. I would have and have spent much more at the other stores. The products were great.
J&J
Wellington, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy