Apply to be a TradeMaster!
Main product image of Decora Duplex Receptacle w/ Quickwire - Black (5-15R, 15 Amp, 125V)
Magnifying glass
Hover image to zoom

Decora Duplex Receptacle w/ Quickwire - Black (5-15R, 15 Amp, 125V)

Brand:
Leviton
SKU:
5325-E
Rating:
(0)
Q&A:
(0)
Decora Duplex Receptacle w/ Quickwire - Black (5-15R, 15 Amp, 125V)
Magnifying glass
Hover image to zoom
$2.71 each
BOX UP & SAVE 9%
$24.60 box of 10
$2.46 each
In Stock
In Stock
Get 249 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
Black
Product Highlight: Amperage
15 Amps
Product Highlight: Material
Thermoplastic
Product Highlight: Grade
Residential

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Decora Duplex Receptacle w/ Quickwire - Black (5-15R, 15 Amp, 125V)

Leviton’s comprehensive Residential Grade Receptacles portfolio includes devices rated for all residential applications in a variety of standard configurations. They are produced in an array of colors in both Decora and traditional styles. All duplex receptacles are designed with thermoplastic construction and feature a shallow build for maximum wiring room. Each duplex is also equipped with break-off plaster ears and tabs to allow for easy alignment and two-circuit conversion.

Product Features
  • Terminal screws accept up to #12 AWG copper or copper-clad wire
  • Quickwire push-in terminals accept #14 AWG solid copper wire only
  • Shallow depth for maximum wiring room
  • Double-wipe power contacts for reliable conductivity and plug retention
  • Heavy-gauge zinc-plated steel mounting strap
  • Additional material added to strap to help reinforce and prevent excessive bending of the break-off tabs
  • Limited 2-year warranty

Specs

–
Voltage:

125v

Poles:

2

Type:

Straight Blade Duplex Receptacle

Color:

Black

Ground:

Grounding

Amperage:

15

NEMA Rating:

5-15R

Terminations:

Quickwire Push-In & Side

Material:

Thermoplastic

Grade:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy