Apply to be a TradeMaster!
Main product image of SmartlockPro Slim Tamper/Weather Resistant Self-Test GFCI Receptacle, 2P, 15A, NEMA 5-15R - Black (125V)
Magnifying glass
Hover image to zoom

SmartlockPro Slim Tamper/Weather Resistant Self-Test GFCI Receptacle, 2P, 15A, NEMA 5-15R - Black (125V)

Brand:
Leviton
SKU:
GFWT1-E
Rating:
(1)
Q&A:
(0)
SmartlockPro Slim Tamper/Weather Resistant Self-Test GFCI Receptacle, 2P, 15A, NEMA 5-15R - Black (125V)
Magnifying glass
Hover image to zoom
$23.91 each
In Stock
In Stock
Get 20 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Residential, Commercial
Product Highlight: Color
Black
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
125v
Product Highlight: Warranty
2 Year Limited Warranty

Description

–
Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton’s patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro Self-Test GFCI tests itself even if you forget. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection.

Product Features:
  • Provides continuous ground fault protection – detects and trips on actual ground fault even when self-test is being conducted
  • On initial power up, tests the GFCI within 3 seconds
  • Auto-monitoring exceeds the UL requirement
  • Auto adapts and shifts to more frequent testing if potential problem is detected
  • Status Indicator Light provides simple, intuitive feedback on power and protection status as well as indication of line/load reversal
  • Patented Lockout Action prevents reset if GFCI is damaged and cannot respond to a ground fault
  • Electronics are designed to minimize any false triggers
  • Reduced depth makes it easier to install in any electrical box, even shallow ones
  • Terminals allow for easy wiring options – back and side wire capable
  • External back wire clamps provide visual indication of proper wire seating
  • Withstands high torque and resists wire pullout
  • Standard brass self-grounding clip
  • Trip threshold meets or exceeds UL requirements for tripping time
  • Improved immunity to high-frequency noise reduces nuisance tripping
  • Advanced electronics design provides superior resistance to electrical surges and over-voltages
  • Compatible with all Decora devices and wallplates; available in select Decora colors
  • UL Fed Spec WC-596 rated
Product Specifications
  • Type: Duplex Receptacle Outlet
  • Grade: Residential/Commercial Specification Grade
  • At Rated Voltage: 1 HP
  • Amperage: 15A
  • Color: Black
  • NEMA: 5-15R
  • Poles: 2
  • Feature: Self Test, Tamper Resistant, Weather Resistant
  • Termination: Back & Side
  • Voltage: 125 VAC
  • Wires: 3
  • Operating Temperature: -35°C to 66°C
  • Warranty: 2-Year Limited

Specs

–
Type:

GFCI

Duplex Receptacle

Grade:

Residential

Commercial

Color:

Black

Amperage:

15

Voltage:

125v

Operating Temp Range:

-35°C to 66°C

NEMA Rating:

5-15R

Terminations:

Side

Back

AWG:

14-10

Poles:

2

Warranty:

2 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Self-test SmartlockPro Tamper Resistant GFCI Receptacle, 15A, NEMA 5-15R - White (125V)
SKU: GFTR1-W
Leviton

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Up to code, great, quality product, great price and service

Yes, GFCI, weather and tamper resistant. The 2020 NEC requires ALL outdoor receptacles to be GFCI weather resistant….not sure tamper resistant is necessary but why not. I waited to review to make sure these would work on switched line….all work perfectly.
Will
Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy