Apply to be a TradeMaster!
Main product image of SmartlockPro Tamper-Resistant Self-Test GFCI Receptacle w/ Wall Plate, 2P, 15A, NEMA 5-15R - Black (125V)
Magnifying glass
Hover image to zoom

SmartlockPro Tamper-Resistant Self-Test GFCI Receptacle w/ Wall Plate, 2P, 15A, NEMA 5-15R - Black (125V)

Brand:
Leviton
SKU:
GFTR1-E
Rating:
(0)
Q&A:
(0)
SmartlockPro Tamper-Resistant Self-Test GFCI Receptacle w/ Wall Plate, 2P, 15A, NEMA 5-15R - Black (125V)
Magnifying glass
Hover image to zoom
$19.99 each
In Stock
In Stock
Get 63 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Residential, Commercial
Product Highlight: Color
Black
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
125v
Product Highlight: Warranty
2 Year Limited Warranty

Description

–
Product Features:
  • Provides continuous ground fault protection – detects and trips on actual ground fault even when self-test is being conducted
  • On initial power up, tests the GFCI within 3 seconds
  • Auto-monitoring exceeds the UL requirement
  • Auto adapts and shifts to more frequent testing if potential problem is detected
  • Status Indicator Light provides simple, intuitive feedback on power and protection status as well as indication of line/load reversal
  • Patented Lockout Action prevents reset if GFCI is damaged and cannot respond to a ground fault
  • Electronics are designed to minimize any false triggers
  • Reduced depth makes it easier to install in any electrical box, even shallow ones
  • Terminals allow for easy wiring options – back and side wire capable
  • External back wire clamps provide visual indication of proper wire seating
  • Withstands high torque and resists wire pullout
  • Standard brass self-grounding clip
  • Trip threshold meets or exceeds UL requirements for tripping time
  • Improved immunity to high-frequency noise reduces nuisance tripping
  • Advanced electronics design provides superior resistance to electrical surges and over-voltages
  • Compatible with all Decora devices and wallplates; available in select Decora colors
  • UL Fed Spec WC-596 rated
Product Specifications
  • Type: Duplex Receptacle Outlet
  • Grade: Residential/Commercial Specification Grade
  • At Rated Voltage: 1 HP
  • Amperage: 15A
  • Color: Black
  • Grounding: Self Grounding
  • NEMA: 5-15R
  • Poles: 2
  • Feature: Self-Test, Tamper-Resistant
  • Termination: Back & Side
  • Voltage: 125 VAC
  • Wires: 3
  • Operating Temperature: -35°C to 66°C
  • Wallplate: Included
  • Warranty: 2-Year Limited

Specs

–
Type:

Duplex Receptacle

GFCI

Ground:

Self Grounding

Grade:

Residential

Commercial

Color:

Black

Amperage:

15

Voltage:

125v

Operating Temp Range:

-35°C to 66°C

NEMA Rating:

5-15R

Terminations:

Side

Back

AWG:

14-10

Poles:

2

Includes:

Wall Plate

Warranty:

2 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy