Apply to be a TradeMaster!
Main product image of Decora Duplex Receptacle w/ Quickwire - White (5-15R, 15 Amp, 125V)
Magnifying glass
Hover image to zoom

Decora Duplex Receptacle w/ Quickwire - White (5-15R, 15 Amp, 125V)

Brand:
Leviton
SKU:
5325-W
Rating:
(1)
Q&A:
(0)
Decora Duplex Receptacle w/ Quickwire - White (5-15R, 15 Amp, 125V)
Magnifying glass
Hover image to zoom
$4.33 each
BOX UP & SAVE 14%
$37.20 box of 10
$3.72 each
In Stock
In Stock
Get 32 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
White
Product Highlight: Amperage
15 Amps
Product Highlight: Material
Thermoplastic
Product Highlight: Grade
Residential

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

15 Amp, 125 Volt, NEMA 5-15R, 2-Pole, 3-Wire, Decora Duplex Receptacle, Straight Blade, Residential Grade, Grounding, Quickwire Push-In & Side Wired, Steel Strap - White

Leviton’s comprehensive Residential Grade Receptacles portfolio includes devices rated for all residential applications in a variety of standard configurations. They are produced in an array of colors in both Decora and traditional styles. All duplex receptacles are designed with thermoplastic construction and feature a shallow build for maximum wiring room. Each duplex is also equipped with break-off plaster ears and tabs to allow for easy alignment and two-circuit conversion.

Features:
  • Amperage: 15 A
  • Body Material: Thermoplastic
  • Color: White
  • Face Material: Thermoplastic
  • NEMA: 5-15R
  • Pole: 2
  • Standards and Certifications: UL/CSA
  • Strap Material: Steel
  • Termination: Quickwire Push-In & Side
  • Type: Duplex Receptacle
  • Terminal screws accepts up to No. 12 AWG copper-clad wire
  • Quickwire push-in terminals accept No. 14 AWG copper wire only
  • Double-wipe power contacts for reliable conductivity and plug retention
  • Heavy-gauge zinc-plated steel mounting strap
  • Voltage: 125 VAC
  • Wire: 3
  • Warranty: 2-Year Limited

Specifications:
  • Flammability: Rated V-2 per UL 94
  • Operating Temperature: -40°C to 60°C
  • Grounding Screw: Steel 8-32
  • Terminal Screws: Brass

Specs

–
Voltage:

125v

Poles:

2

Type:

Straight Blade Duplex Receptacle

Color:

White

Ground:

Grounding

Amperage:

15

NEMA Rating:

5-15R

Terminations:

Quickwire Push-In & Side

Material:

Thermoplastic

Grade:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Self-test SmartlockPro Tamper Resistant GFCI Receptacle, 15A, NEMA 5-15R - White (125V)
SKU: GFTR1-W
Leviton

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Have bought it before and will again as needed.

Replacement of older style outlets.
Bill
Land O' Lakes, Florida
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy