Apply to be a TradeMaster!
Main product image of 4" L x 4" W x 1-1/2" D Galvanized Steel Utility Box w/ 3/4" and 1/2" Knockouts
Magnifying glass
Hover image to zoom

4" L x 4" W x 1-1/2" D Galvanized Steel Utility Box w/ 3/4" and 1/2" Knockouts

SKU:
PI362
Rating:
(1)
Q&A:
(0)
4" L x 4" W x 1-1/2" D Galvanized Steel Utility Box w/ 3/4" and 1/2" Knockouts
Magnifying glass
Hover image to zoom
$7.34 each
In Stock
In Stock
Get 75 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Depth (Inches)
1-1/2" Depth
Product Highlight: Length (Inches)
4" Length
Product Highlight: Width (Inches)
4" Width

Description

–
Steel Utility Boxes are used for convenience outlets, switch boxes and small junction boxes.

Specifications:
  • Steel 1900 box
  • Length 4"
  • Width 4"
  • Depth: 1-1/2"
  • Capacity (cubic in): 21
  • Knockout (in): 3/4 & 1/2

    Specs

    –
    Material:

    Galvanized Steel

    Depth (Inches):

    1-1/2"

    Length (Inches):

    4"

    Width (Inches):

    4"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Material
    Depth (Inches)
    Length (Inches)
    Width (Inches)
    Galvanized Steel
    1-1/2"
    4"
    4"

    You May Also Need

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Ordering this made it somple

    I know I could have just gotten up and gone to the local store for the box but, due to circumstances out of my control, it wasn't possible. Ordered here, delivered quickly and worked as designed. Many thanks. ;)
    3tech
    NJ
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy