Apply to be a TradeMaster!
Main product image of R7s RX7s Base, Plunger, Keyless, Incandescent, Unglazed Porcelain Lampholder, Flange Mount, Single Circuit, Back Wired (White)
Magnifying glass
Hover image to zoom

R7s RX7s Base, Plunger, Keyless, Incandescent, Unglazed Porcelain Lampholder, Flange Mount, Single Circuit, Back Wired (White)

Brand:
Leviton
SKU:
554-LEVITON
Rating:
(0)
Q&A:
(0)
R7s RX7s Base, Plunger, Keyless, Incandescent, Unglazed Porcelain Lampholder, Flange Mount, Single Circuit, Back Wired (White)
Magnifying glass
Hover image to zoom
$42.43 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Lamp Base: R7s RX7s
  • Voltage: 600 Volt
  • RoHS Compliant: TRUE
  • Access: Back Wired
  • Circuit: Single Circuit
  • Mounting Type: Front Flange Mtg
  • CSA Certified: File LR-5863
  • Light Type: Incandescent
  • Body Material: Unglazed Porcelain
  • Country of Origin: China
  • Termination: 18-Inch 18-AWG SEW-2 Wire Lead
  • Contact Material: Nickel-Plated Copper
  • Standards and Certifications: UL/CSA
  • Lampholder Type: Keyless
  • Construction: Plunger
  • Lamp Socket Base: R7s RX7s
  • Wattage Rating: 3000W
  • Warranty: 1 Year Limited
  • Color: White
  • UL Listed: File E13405
  • Availability: Distribution
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy