Apply to be a TradeMaster!
Main product image of Decora Tamper Resistant Duplex Receptacle w/ Quickwire & Grounding, NEMA 5-15R - White (15A, 125V)
Magnifying glass
Hover image to zoom

Decora Tamper Resistant Duplex Receptacle w/ Quickwire & Grounding, NEMA 5-15R - White (15A, 125V)

Brand:
Leviton
SKU:
T5325-W
Rating:
(0)
Q&A:
(0)
Decora Tamper Resistant Duplex Receptacle w/ Quickwire & Grounding, NEMA 5-15R - White (15A, 125V)
Magnifying glass
Hover image to zoom
$2.42 each
BOX UP & SAVE 2%
$23.60 box of 10
$2.36 each
In Stock
In Stock
Get 230 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
White
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Residential

Description

–
15 Amp, 125 Volt, NEMA: 5-15R, Pole: 2, 3-Wire, Tamper-Resistant, Decora, Duplex Receptacle/Outlet, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, White, NEC compliant

Plug into safety® Decora tamper-resistant receptacles comply with the latest NEC® requirements for use in residences and childcare facilities. Featuring a contemporary appearance, the impact-resistant thermoplastic design allows for quick installation, durability and a long service life in homes, offices, schools and other settings. Plus, they coordinate beautifully with Leviton's complete line of Decora devices.

Specs

–
Voltage:

125v

Poles:

2

Type:

Straight Blade Duplex Receptacle

Color:

White

Ground:

Grounding

Amperage:

15

NEMA Rating:

5-15R

Terminations:

Quickwire Push-In & Side

Features:

Tamper Resistant

Grade:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2-Gang Decora Electrical Wall Plate, GFCI (White)
SKU: 80409-W
Leviton

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy