Apply to be a TradeMaster!
Main product image of Incandescent Lampholder, Miniature Bi-Pin Base - White (750W)
Magnifying glass
Hover image to zoom

Incandescent Lampholder, Miniature Bi-Pin Base - White (750W)

Brand:
Leviton
SKU:
80054
Rating:
(0)
Q&A:
(0)
Incandescent Lampholder, Miniature Bi-Pin Base - White (750W)
Magnifying glass
Hover image to zoom
$5.39 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
750 Watts
Product Highlight: Color
White

Description

–
Miniature Bi-Pin Base, G4, G6.35, GY6.35, GX5.3 MR16, GZ4 MR11, Halogen, Incandescent, Ceramic Body Lampholder, Mounting Holes, Side Wired, - White

  • WARNING: Miniature Quartz Halogen Lamps operate under pressure and high temperatures. To prevent socket damage, the design of the fixture and its application must be carefully considered. For Leviton warranties to apply to this product, lamp wattage, current and beam spread must be controlled to insure that the following temperature limits are never exceeded.
    • At contacts within socket - 225C
      • Socket lead wires - 200C
        • NOTE: Maximum rating of 250C available when appropriately rated leads are used.


        Features:
        • Mechanical Specifications
        • Max. Amperage: 12 Amp
        • Max. Voltage: 250 Volt
        • Max. Wattage Rating: 750W
        • Termination: 12-Inch 18AWG SEW-1 200C Glass Braided
        • Product Features
        • ANSI Lamp Type: G4, G6.35, GY6.35, GX5.3 MR16, GZ4 MR11
        • Access: Side Wired
        • Availability: OEM Only
        • Body Material: Ceramic Body
        • Color: White
        • Contact Material: Nickel-Plated Copper-Alloy
        • Cover Material: Mica
        • Lamp Base: Miniature
        • Lamp Contacts: Bi-Pin
        • Lamp Socket Base: Miniature Bi-Pin
        • Light Type: Quartz Halogen
        • Mounting Type: Mounting Holes
        • Standards and Certifications: UL/CSA
        • Termination: 12-Inch 18AWG SEW-1 200C Glass Braided
        • Warranty: 1 Year Limited
        • Material Specifications
        • ANSI Lamp Type: G4, G6.35, GY6.35, GX5.3 MR16, GZ4 MR11
        • Access: Side Wired
        • Lamp Socket Base: Miniature Bi-Pin
        • Shell Material: Ceramic
        • Termination: 12-Inch 18AWG SEW-1 200C Glass Braided
        • Wire Strip Length: 1/2 Inch
        • Standards and Certifications
        • CSA Certified: File LR-1863
        • UL Recognized: Component E13405

Specs

–
Wattage:

750

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy