Apply to be a TradeMaster!
Main product image of 1-Gang Wall Plate, Midway Size, Thermoset Plastic, Toggle Switch (White)
Magnifying glass
Hover image to zoom

1-Gang Wall Plate, Midway Size, Thermoset Plastic, Toggle Switch (White)

Brand:
Leviton
SKU:
80501-W
Rating:
(0)
Q&A:
(0)
1-Gang Wall Plate, Midway Size, Thermoset Plastic, Toggle Switch (White)
Magnifying glass
Hover image to zoom
$0.51 each
BOX UP & SAVE 4%
$9.80 box of 20
$0.49 each
In Stock
In Stock
Get 58 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoset Plastic
Product Highlight: Color
White

Description

–
Familiar and functional, Leviton Traditional Wallplates are designed for use with Traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily. Leviton offers Traditional Wallplates in a vast array of colors and configurations.

Product Features
  • Molded of urea or phenolic
  • Photoelectrically color-matched to Leviton devices
  • Designed for high dielectric strength and arc resistance
  • Meet or surpass UL 514 testing requirements
  • Resistant to fading, discoloration, grease, oils, organic solvents and moisture scratches
  • Includes metal mounting screws that match plate color
  • All Leviton Larger-size wallplates are a full 0.25 inches deep to insure a clean fit, despite protruding devices, in accordance with the latest National Electrical Code. Each is individually packed with extra-long, color-matched mounting screws
Product Specifications
  • Color: White
  • Gang: 1
  • Material: Thermoset Plastic
  • Mount: Device
  • Size: Midway
  • Standards and Certifications: UL/CSA
  • Type: Toggle Switch
  • Warranty: 2-Year Limited

Specs

–
Type:

Toggle Switch Cover

Midway

Product Type:

Wallplate

Color:

White

Number of Gangs:

1

Material:

Thermoset Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Product Type
Color
Number of Gangs
Material
CURRENT ITEM
Product Image of 1-Gang Wall Plate, Midway Size, Thermoset Plastic, Toggle Switch (White)
1-Gang Wall Plate, Midway Size, Thermoset Plastic, Toggle Switch (White)
SKU: 80501-W
Toggle Switch Cover
Midway
Wallplate
White
1
Thermoset Plastic
Toggle Switch Cover
Midway
Wallplate
White
1
Nylon

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy