Apply to be a TradeMaster!
Main product image of 1-Gang Wall Plate, Midway Size, Nylon, Toggle Switch (White)
Magnifying glass
Hover image to zoom

1-Gang Wall Plate, Midway Size, Nylon, Toggle Switch (White)

Brand:
Leviton
SKU:
PJ1-W
Rating:
(0)
Q&A:
(0)
1-Gang Wall Plate, Midway Size, Nylon, Toggle Switch (White)
Magnifying glass
Hover image to zoom
$0.61 each
BOX UP & SAVE 3%
$11.80 box of 20
$0.59 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Color
White

Description

–

Familiar and functional, Leviton Traditional Wallplates are designed for use with Traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily. Leviton offers Traditional Wallplates in a vast array of colors and configurations.


Product Features

  • Midway plates can be used to hide wall surface irregularities.
  • Full 0.375" taller and wider than standard wallplates.
  • Available in a wide selection of colors to complement any wall color

Product Specifications

  • Color: White
  • Gang: 1
  • Material: Nylon
  • Mount: Device
  • Size: Midway
  • Standards and Certifications: UL/CSA
  • Type: Toggle Switch
  • Warranty: 10-Year Limited

Specs

–
Type:

Midway

Toggle Switch Cover

Product Type:

Wallplate

Color:

White

Number of Gangs:

1

Material:

Nylon

Warranty:

10 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Product Type
Color
Number of Gangs
Material
Midway
Toggle Switch Cover
Wallplate
White
1
Nylon
Toggle Switch Cover
Midway
Wallplate
White
1
Thermoset Plastic

You May Also Need

2-Gang 2.15" Dia. Device Receptacle Wall Plate, Flush Mount (White)
SKU: 80526-W
Leviton
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy