Apply to be a TradeMaster!
Main product image of Mogul-Medium Base Incandescent Glazed Porcelain Lampholder, 660W - White (250V)
Magnifying glass
Hover image to zoom

Mogul-Medium Base Incandescent Glazed Porcelain Lampholder, 660W - White (250V)

Brand:
Leviton
SKU:
8681-LEVITON
Rating:
(0)
Q&A:
(0)
Mogul-Medium Base Incandescent Glazed Porcelain Lampholder, 660W - White (250V)
Magnifying glass
Hover image to zoom
$5.76 each
BOX UP & SAVE 3%
$55.90 box of 10
$5.59 each
In Stock
In Stock
Get 20 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250v
Product Highlight: Wattage
660 Watts
Product Highlight: Material
Glazed Porcelain
Product Highlight: Color
White

Description

–
Mogul-Medium Base Incandescent Glazed Porcelain Lampholder, 660W - White (250V)

Product Specifications
  • Application: To Be Used in Porcelain Sockets Only
  • Availability: Distribution
  • Color: White
  • Construction: One-Piece
  • Lamp Base: Mogul-Medium
  • Lamp Socket Base: Mogul-Medium
  • Lampholder Type: Socket Adapters and Extensions
  • Light Type: Incandescent
  • Screw Shell Material: Aluminum
  • Shell Material: Aluminum
  • Standards and Certifications: UL/CSA
  • Voltage: 250 Volt
  • Warranty: 1 Year Limited

Specs

–
Voltage:

250v

Wattage:

660

Material:

Glazed Porcelain

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy