Apply to be a TradeMaster!
Main product image of Mogul Base, Keyless HID Glazed Porcelain Lampholder, HPS up to 400W, Single Circuit (White)
Magnifying glass
Hover image to zoom

Mogul Base, Keyless HID Glazed Porcelain Lampholder, HPS up to 400W, Single Circuit (White)

Brand:
Leviton
SKU:
8756
Rating:
(0)
Q&A:
(0)
Mogul Base, Keyless HID Glazed Porcelain Lampholder, HPS up to 400W, Single Circuit (White)
Magnifying glass
Hover image to zoom
$34.57 each
In Stock
In Stock
Get 37 Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1-Year Limited Warranty

Description

–
The Leviton 8756 Mogul-Base Porcelain Lampholder delivers durable, high-performance support for HID lighting applications up to 400 watts. Its robust glazed-porcelain construction, nickel-plated contacts, and 4 kV pulse rating ensure long-lasting reliability in demanding commercial and industrial environments. With pre-attached leads and a secure screw-mount design, it installs easily and provides dependable power for metal halide and high-pressure sodium fixtures.

Features:
  • Heavy-duty porcelain lampholder designed for HID lighting up to 400W
  • 4 kV pulse-rated for reliable ignition and long-term performance
  • Nickel-plated copper-alloy contacts ensure strong, consistent conductivity
  • Pre-attached 12" leads for quick and easy installation
  • Ideal for metal halide and high-pressure sodium fixtures in commercial or industrial settings

Specs

–
Warranty:

1-Year Limited