Apply to be a TradeMaster!
Main product image of 2-Gang Electrical Wall Plate Combo, 1 Toggle & 1 Blank, Box Mount (White)
Magnifying glass
Hover image to zoom

2-Gang Electrical Wall Plate Combo, 1 Toggle & 1 Blank, Box Mount (White)

Brand:
Leviton
SKU:
88006
Rating:
(7)
Q&A:
(0)
2-Gang Electrical Wall Plate Combo, 1 Toggle & 1 Blank, Box Mount (White)
Magnifying glass
Hover image to zoom
$2.29 each
BOX UP & SAVE 7%
$53.25 box of 25
$2.13 each
In Stock
In Stock
Get 21 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Grade
Residential, Commercial
Product Highlight: Color
White

Description

–
2-Gang 1-Toggle 1-Blank Device Combination Wallplate, Standard Size, Thermoset, Box Mount - White

Leviton Combination Wallplates come in a variety of configurations and gangs, and are available in a broad selection of materials including, aluminum, brass, stainless steel and plastic, and in an assortment of colors. If you have a unique application, Leviton can also customize a wallplate for a specific job.

Features:
  • Color: White
  • Gang: 2
  • Material: Thermoset Plastic
  • Mount: Box
  • Standards and Certifications: UL/CSA
  • Type: Standard Size
  • Warranty: 2-Year Limited

Specs

–
Type:

Combination

Toggle Switch Cover

Blank Cover

Color:

White

Number of Gangs:

2

Material:

Plastic

Grade:

Residential

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.57 out of 7 reviews
86% would recommend this product
4.57
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
0%
2 star
14%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Great to finally find these

These are hard to find.
W
Ulster County NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not recommended

Crazy as it sounds the blank space on this cover has 2 screw holes. What are these supposed to screw into,??? It's blank for a reason. If it came with a corresponding bracket that would work
BobS
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Special Order???

When a local Electrical Supply House assured me that the switch plate I needed was only available as a "special Order", The Supply House had it off the shelf and out the door the same day. Basically a "nothing" order, but they treated it like it was "everything". These guy's are GREAT to deal with!
Pete
Santa Fe, NM
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Price was good and merchandise was quickly shipped

Supply House is good to with with.
Carlos
Kansas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good job, SupplyHouse!

This is a tried and true, proven part that hasn't changed much in decades. I like metal better than bakelite, but bakelite and other plastics are the de facto standard for most applications. SupplyHouse had what I needed and was a quick, convenient source for it. Good job! Thanks again.
Rev. Bob
Northeast Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service!!!!!!!!!!

Excellent customer service and speed of delivery
Ken
Novi MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great! Fits well!

We moved into a house that had some weird wiring job and we needed to take it from 2 switches to 1 for the ceiling fan as we installed one that has a remote. This cover plate was able to take care of voiding out the 2nd switch!
Norman
Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy