Apply to be a TradeMaster!
Main product image of Incandescent Lampholder, Medium Base, Pull Chain w/ 6" Pigtail Leads - White (660W)
Magnifying glass
Hover image to zoom

Incandescent Lampholder, Medium Base, Pull Chain w/ 6" Pigtail Leads - White (660W)

Brand:
Leviton
SKU:
8827-CW2
Rating:
(1)
Q&A:
(0)
Incandescent Lampholder, Medium Base, Pull Chain w/ 6" Pigtail Leads - White (660W)
Magnifying glass
Hover image to zoom
$4.39 each
In Stock
In Stock
Get 1 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Wattage
660 Watts

Description

–
660W/250V Medium Base One-Piece White Urea Outlet Box Mount Incandescent Lampholder, Pull Chain, Single Circuit, 6 Inch Pigtail Leads, Top Wired - White Leviton produces lamp holders for virtually every light source equipped with incandescent, fluorescent, or LED lamps. Lamp-holders include incandescent medium base, and specialty sizes & fluorescent lamp holders, in addition to a large line of porcelain lamp holders including pulse-rated mogul-base products, and an extensive selection of devices for high-intensity lamps.

Specs

–
Color:

White

Wattage:

660
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
5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes I Would For Sure Buy This Item Again

It Will Be To Mount On My Ceiling In My Shop For New Style Very Bright Lights That I Am Going To Connect To My Solar System Set Up To Save Electric.
L E
Amarillo Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?