Apply to be a TradeMaster!
Main product image of Keyless Incandescent Lampholder w/ 6" Pigtail Leads, Medium Base - White (600V)
Magnifying glass
Hover image to zoom

Keyless Incandescent Lampholder w/ 6" Pigtail Leads, Medium Base - White (600V)

Brand:
Leviton
SKU:
8829-CW2
Rating:
(2)
Q&A:
(0)
Keyless Incandescent Lampholder w/ 6" Pigtail Leads, Medium Base - White (600V)
Magnifying glass
Hover image to zoom
$3.77 each
In Stock
In Stock
Get 44 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Color
White

Description

–
The Leviton 8829-CW2 is a keyless incandescent lamp holder in white color. Leviton is a smart choice for today's commercial, residential and industrial buildings. It offers a wide range of devices for different applications. Leviton's lamp holders are suitable for practically every light source equipped with fluorescent, incandescent, or CFL lamps.

This Leviton 8829-CW1 incandescent lamp holder has a one-piece construction. The body of this single-circuit lamp holder is made of durable urea. This ensures longer life as the material resists scratches and corrosion. This Leviton 8829-CW2 lamp holder features a medium base that provides easy connection. It can be twist-lock mounted. Its power rating is 660 Watts and voltage rating is 600 Volts. Buy this Leviton 8829-CW2 keyless incandescent lamp holder and enjoy years of reliable use.

Features:
  • The lamp holder is made of durable urea
  • The lamp holder has one-piece construction
  • The lamp holder can be twist-lock mounted Specifications:
    • Wiring Access: Top Wired
    • Max. Lamp Wattage: 660W
    • Voltage: 600 Volt
    • Body Material: White Urea
    • Construction: One-Piece
    • Socket Shell Material: Aluminum
    • Color: White
    • Lamp Socket Base: Medium
    • Operator Type: Keyless
    • Circuit: Single Circuit
    • Sequence: ON-OFF
    • Termination: 6" Pigtail Leads
    • Mounting Type: Twist-lock
    • Fits Outlet Box Size: 3-1/4 or 4 Inch
    • Standards and Certifications: UL/CSA
    • Warranty: 1 Year Limited

Specs

–
Voltage:

600V

Color:

White

Wiring:

Top Wired

Terminations:

6" Pigtail Leads

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

yes I would buy these again

Installed these units in poultry house application easy to install and doesn't corroded and holds up to harsh conditions
Sunshine
Princess Anne MD 21853
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again

This is an every day product for me. Being an Electrical Contractor I have to have this in an attic to meet code. Works great.
Jim the rum runner
Chesapeake, Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy